Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 36 in, 3/8 in, High Speed Steel

  • Mfr # DBF-3836

  • Zoro # G116261859


product price: $50.79
/ea
Sold in multiples of 50 for $2,539.50

Key Features

Overall Length
36 in
Drill Bit Size
3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Decimal Equivalent
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBF-3836
Zoro #
G116261859
UPC #
810053359747
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in
Drill Bit Size
3/8 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Decimal Equivalent
0.95
Primary Material Application
Metal, Wood
Measurement System
Inch

Description

Drill Bit, 3/8 in Drill Bit Size, 36 in Overall Length, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.