Zoro Homepage

DSL Wrap Unwrap Tool

  • Mfr # WDUD-26DS

  • Zoro # G7458762


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
26
Unwrapping Terminal Hole Depth (In.)
1 in
Wrapping Terminal Hole Depth (In.)
1 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDUD-26DS
Zoro #
G7458762
UPC #
811490013032
Country of Origin
China

Dimensions

Unwrapping Terminal Hole Depth (In.)
1 in
Wrapping Terminal Hole Depth (In.)
1 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Dia. (In.)
0.07 in
Unwrapping Terminal Hole Diameter
0.07 in
Unwrapping Terminal Hole Depth
1 in
Wrap Outside Diameter
0.156 in
Wrapping Terminal Hole Diameter
0.075 in
Wrapping Terminal Hole Depth
0.07 in
Wrap Post Size
0.045 in

Details

Item
DSL Wrap Unwrap Tool
Number of Pieces
1
Wire Gauge
26
Tool Weight
0.17 lb
Tool Function
Unwrap, Wrap
Features
Insulated Handle for Dielectric Protection, Switch from Wrapping to Unwrapping Quickly
Wrapping Type
Regular

Description

DSL Wrap Unwrap Tool, Unwrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.075 in, Unwrapping Terminal Hole Diameter 0.07 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.156 in, Wrapping Terminal Hole Depth 0.07 in, Wrapping Type Regular, Features Insulated Handle for Dielectric Protection, Switch from Wrapping to Unwrapping Quickly, Tool Function Unwrap, Wrap, Tool Weight 0.17 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.