Zoro Homepage

Duct Cutter, Cutting 2-33/64" L

  • Mfr # MDC-64

  • Zoro # G6524590


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Blade Width
2 in
Cutting Length
2 33/64 in
Handle Color
Blue
Handle Design
High Leverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC-64
Zoro #
G6524590
UPC #
811490019324
Country of Origin
China

Dimensions

Overall Length
9 1/2 in
Blade Width
2 in
Cutting Length
2 33/64 in
Blade Length
2 1/2 in
Depth of Cut
2 33/64 in

Details

Item
Duct Cutter
Handle Color
Blue
Handle Design
High Leverage
Material
Aluminum, Stainless Steel
Features
Comfortable One Handed Operation, Triangular Blade Provides Square and Straight Cut
Handle Material
Aluminum
Blade Material
Stainless Steel
Blade Edge Type
Straight
Number of Cutting Edges
1
Replaceable Blade
Yes
Cutting Action
Square, Straight
Grip Material
Aluminum
Cutting Capacity
2 1/2 in
Weight
1.2 lb
Manufacturers Part Number for Replacement Blade
MDC-64RB
Series
Fiber Duct Cutters
Blade Shape
Angled
Material Application
CPVC, HPDE, PE, PVC
Blade Type
Triangular Blade
Knife Type
Large Fiber Duct Cutter

Description

This JONARD TOOLS MDC-64 Duct Cutter is the perfect tool for cutting large fiber. It has a cutting length of 2 33/64 in. and an overall length of 9 1/2 in. The duct cutter has a stainless steel blade and aluminum handle, making it lightweight and durable. The high leverage design makes it easy to cut through larger sizes of wire ducting. It also features a blue handle color that offers you excellent grip and control when working with this tool. If you need to cut large fiber, then this JONARD TOOLS MDC-64 Duct Cutter is the ideal choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.