Zoro Homepage

Dynamometer Gauge, Dial, 100-1000g

  • Mfr # GD-100

  • Zoro # G0994454


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Display
Dial
Accuracy
1 Graduation
Includes
(2) Cone Tips, 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration
Measuring Units
g
Range
100 to 1000g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-100
Zoro #
G0994454
UPC #
811490010086
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 day
Manufacturer Warranty Length
90 day
Battery Size
AA

Details

Item
Dynamometer Gauge
Display
Dial
Accuracy
1 Graduation
Includes
(2) Cone Tips, 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration
Measuring Units
g
Range
100 to 1000g
Dial Graduation
25
Output Type
Mechanical
Analog Display Graduation
1
Display Type
Analog
Maximum Force Measured
1,000 g-force
Digital Display Screen Type
LCD
Force Accuracy
+/-25 g
Number of Digits
5
Minimum Force Measured
150 g-force
Number of Records Stored
0

Description

Dynamometer Gauge, Maximum Force Measured 1,000 g-force, Minimum Force Measured 150 g-force, Force Accuracy +/-25 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (2) Cone Tips, 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration, Digital Display Screen Type LCD, Number of Records Stored 0, Manufacturer Warranty Length 90 day, Number of Digits 5, Battery Size AA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.