Zoro Homepage

Dynamometer Gauge, Dial, 400-4000g

  • Mfr # GD-400

  • Zoro # G2987652


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Display
Dial
Accuracy
1 Graduation
Includes
(6) Force Adapters, Calibration Certificate, Charger, USB Cable
Measuring Units
g
Range
400 to 4000g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-400
Zoro #
G2987652
UPC #
811490010109
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 day
Manufacturer Warranty Length
90 day

Details

Item
Dynamometer Gauge
Display
Dial
Accuracy
1 Graduation
Includes
(6) Force Adapters, Calibration Certificate, Charger, USB Cable
Measuring Units
g
Range
400 to 4000g
Dial Graduation
100
Output Type
Mechanical
Auto Power Off
Yes
Digital Display Screen Type
LCD
Number of Records Stored
0
Display Type
Analog
Analog Display Graduation
1
Force Resolution
0.0005 Kgf, 0.001 lbf, 0.005 N, 0.01 ozf, 0.5 gf, 5 mN
Force Accuracy
+/-100 g
Minimum Force Measured
700 g-force
Maximum Force Measured
4,000 g-force

Description

Dynamometer Gauge, Maximum Force Measured 4,000 g-force, Minimum Force Measured 700 g-force, Force Resolution 0.0005 Kgf, 0.001 lbf, 0.005 N, 0.01 ozf, 0.5 gf, 5 mN, Force Accuracy +/-100 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (6) Force Adapters, Calibration Certificate, Charger, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.