Zoro Homepage

Dynamometer Gauge, Dial, 60-500g

  • Mfr # GD-50

  • Zoro # G0358845


product price: $494.95
/ea
Free Shipping & Returns

Key Features

Display
Dial
Accuracy
1 Graduation
Includes
(6) Force Adapters, Calibration Certificate, Charger, USB Cable
Measuring Units
g
Range
60 to 500g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD-50
Zoro #
G0358845
UPC #
811490010079
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 day
Manufacturer Warranty Length
90 day

Details

Item
Dynamometer Gauge
Display
Dial
Accuracy
1 Graduation
Includes
(6) Force Adapters, Calibration Certificate, Charger, USB Cable
Measuring Units
g
Range
60 to 500g
Output Type
Mechanical
Dial Graduation
20
Auto Power Off
Yes
Force Resolution
0.001 Kgf, 0.005 lbf, 0.01 N, 0.1 ozf, 1 gf
Maximum Force Measured
500 g-force
Display Type
Analog
Force Accuracy
+/-20 g
Analog Display Graduation
1
Minimum Force Measured
60 g-force
Number of Records Stored
0
Digital Display Screen Type
LCD

Description

Dynamometer Gauge, Maximum Force Measured 500 g-force, Minimum Force Measured 60 g-force, Force Resolution 0.001 Kgf, 0.005 lbf, 0.01 N, 0.1 ozf, 1 gf, Force Accuracy +/-20 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (6) Force Adapters, Calibration Certificate, Charger, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 90 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.