Zoro Homepage

Electrical/Comm., Kevlar(R) Shears

  • Mfr # JIC-186

  • Zoro # G0283245


product price: $19.99
/ea

Key Features

Overall Length
6"
Blade Material
High Carbon Steel
Handle Style
Straight
Handle Material
Nylon and Santoprene
Tip Shape
Sharp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-186
Zoro #
G0283245
UPC #
811490010918
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Length of Cut
1 3/4 in
Length
6"

Details

Blade Material
High Carbon Steel
Handle Style
Straight
Handle Material
Nylon and Santoprene
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Wire and Kevlar Cutting Shear
Adjustable
Yes
Application
For Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties, and Other Material
Features
Ergonomic Dual Component Handles Polypropylene and TPR for User Comfort and Durability, Adjustable Joint Screw Under Protective Cap, Sharp and Durable, Designed To Cut Kevlar, Cabling Insulation, Tape, Cable Ties, And Other Materials, Adjustable Joint Screw, Serrated Blade for Gripping
Handle Design
Ergonomic Elongated Rings
Primary Application
Electrical and Communications
Handle Color
Red/Gray
Left/Right Hand
Ambidextrous
Material
High Carbon Stainless Steel
Grip Material
Nylon; Santoprene
For Wire/Cable Type
Electrical/Data Cable
Material Application
Cable Ties, Cabling Insulation, Kevlar, Tape
Weight
0.3 lb
Adjustment Type
Screw
Jaw Material
High Carbon Stainless Steel

Description

Kevlar(R)/Electrical/Communications Scissors, Adjustment Type Screw, Features Adjustable wit, Handles are made of dual component nylon and Santoprene(TM) material and are ergonomically designed for superior comfort and long term durability, High carbon stainless steel blades are heat-treated to HRC 58-60 for longer life and durability, For Wire/Cable Type Electrical/Data Cable, Grip Material Nylon; Santoprene, Handle Color Blue; Grey, Handle Material Nylon, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.