Zoro Homepage

Electricians Scissors, Right or Left Hand

  • Mfr # ES-1964

  • Zoro # G1705471


product price: $17.49
/ea

Key Features

Overall Length
5-1/8"
Blade Material
Chrome Vanadium Steel
Handle Style
Straight
Handle Material
Polished Steel
Tip Shape
Sharp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-1964
Zoro #
G1705471
UPC #
811490010239
Country of Origin
China

Dimensions

Overall Length
5-1/8"
Length of Cut
1 3/4 in
For Maximum Wire Thickness
24 AWG

Details

Blade Material
Chrome Vanadium Steel
Handle Style
Straight
Handle Material
Polished Steel
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Electrician's Scissor
Features
Wire Strip Notches for 18-20 and 22-24 AWG Wire, Scraper and File on Back of Blade, Nickel-Plated For Corrosion Resistance
Adjustable
No
Application
For Electrical and Fiber Optic Work Including Kevlar(R)
Left/Right Hand
Ambidextrous
Handle Design
Ring and Ring
Primary Application
Electrical and Communications
Handle Color
silver
Cutting Action
Standard
Head Shape
Standard
Material Application
Wire
Jaw Material
Chrome Vanadium Steel
Jaw Finish
Chrome
Weight
0.3 lb
For Wire/Cable Type
Wire Rope

Description

Electricians Scissors, Cutting Action Standard, Features Nickel-Plated For Corrosion Resistance, One Blade Has a Serrated Edge That Holds Wire in Place For Cleaner Cuts, Scissor-Run Design Is Perfect For Cutting Kevlar(R) and Wire, Scraper and File Located On Back Of Blade For Convenience, For Maximum Wire Thickness 24 AWG, For Wire/Cable Type Wire Rope, Handle Color Silver, Handle Material Steel, Handle Style Ring and Ring, Head Shape Standard, Jaw Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.