Zoro Homepage

Extraction Tool, Size 20, 6 In L, Red

  • Mfr # R-4601

  • Zoro # G4797834


product price: $72.95
/ea

Key Features

Number of Pieces
1
Material
Aluminum
Length (In.)
6 in
Number of Pins
1
Features
Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-4601
Zoro #
G4797834
UPC #
811490014572
Country of Origin
China

Dimensions

Length (In.)
6 in
Tool Length
6 in
Contact Size
20

Details

Item
Extraction Tool
Number of Pieces
1
Material
Aluminum
Number of Pins
1
Features
Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime
Meets/Exceeds
MS24256-R20
Application
Connector Extraction Tool Size 20 (0.040 in) Contact Outside dia 0.100 in
Tool Weight
0.157 lb
Product Type
Removal Tool
Standards
MS24256-R20
Body Material
Aluminum
Body Color
Red

Description

If you are looking for a connector extraction tool, the JONARD TOOLS R-4601 Extraction Tool is just what you need. It has service connectors that conform to Mil-C-26482 and Mil-C-26500. This size 20 connector extraction tool has red handle, stainless steel probes and aluminum material. It also features service connectors that conform to Mil-C-26482 and Mil-C-26500. The JONARD TOOLS 6 In L Extraction Tool is an essential tool for anyone working with electrical connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.