Zoro Homepage

F Connector Tool, 7/16" Contact Size

  • Mfr # TWAF-71625

  • Zoro # G6566642


product price: $37.95
/ea

Key Features

Type
Ergonomic
Size
7/16" (11.11 mm)
Features
Ergonomically Designed with an Angled Head and Cushion Grip for Maximum Leverage and Comfort, For 7/16 in Hex Shielded F Connectors, Lifetime Warranty
Length (In.)
6 1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWAF-71625
Zoro #
G6566642
UPC #
811490019379
Country of Origin
China

Dimensions

Size
7/16" (11.11 mm)
Length (In.)
6 1/2 in
Contact Size
7/16
Tool Length
6 1/2 in
Width
2.13 Inch
Length
0.8 Inch
Height
9 Inch

Details

Item
F Connector Tool
Type
Ergonomic
Features
Ergonomically Designed with an Angled Head and Cushion Grip for Maximum Leverage and Comfort, For 7/16 in Hex Shielded F Connectors, Lifetime Warranty
Number of Pieces
1
Application
For 7/16 in Hex Shielded F Connectors
Material
Carbon Alloy Steel
Tool Weight
0.36 lb
Body Material
High Carbon Alloy Steel
Product Type
F Connector Torque Wrench
Body Color
Black
Product Material
High Carbon Alloy Steel
Handle Color
Blue
Torque
25 in-lb (2.82 N-m)
Head Type
Full-Size Open Head
Head Angle
15 degrees
Handle Type
Ergonomic Cushion Grip
Finish
Black Oxide

Description

F Connector Tool, Product Type F Connector Torque Wrench, Contact Size 7/16, Tool Length 6 1/2 in, Body Color Black, Body Material High Carbon Alloy Steel, Features Ergonomically Designed with an Angled Head and Cushion Grip for Maximum Leverage and Comfort, For 7/16 in Hex Shielded F Connectors, Lifetime Warranty, Tool Weight 0.36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.