
Fiber Drop Cable Stripper 1.6mm x 2.0mm
Mfr # FDS-216
Zoro # G210832535
product price: $34.95
/eaKey Features
Overall Length
3.555 in.
Material
Tool Steel
Jaw Depth
1.02 in.
Handle Color
Blue
Primary Crimping Application
Fiber optic cable stripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDS-216
Zoro #
G210832535
UPC #
810053359297
Country of Origin
China
Dimensions
Overall Length
3.555 in.
Jaw Depth
1.02 in.
Width
8.07 in.
Details
Material
Tool Steel
Handle Color
Blue
Primary Crimping Application
Fiber optic cable stripping
Tool Weight
0.460845
Description
Works on cables with FRP or steel strength members
- •Removes the outer jacket without damaging or nicking the fiber
- •Non-slip ergonomic handle helps prevent hand grip fatigue
- •Fiber support is scaled to help determine strip length
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.