Fiber Duct Kit, 64 mm
- Mfr # TK-268
- Zoro # G622823770
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Includes
Tool Function
Cutting, Ringing, Slitting
Features
Featuring Our Most Popular Slitting, Ringing, and Cutting Tool, Provides a Large Range of Tools Needed to Access Ducts to Repair/Replace Fiber Optic Cable
Includes Case
Case Included
Product Type
Fiber Duct Tool Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-268
- Zoro #
- G622823770
- UPC #
- 810053359488
- Country of Origin
- Taiwan, Province of China
- Includes
- Tool Function
- Cutting, Ringing, Slitting
- Features
- Featuring Our Most Popular Slitting, Ringing, and Cutting Tool, Provides a Large Range of Tools Needed to Access Ducts to Repair/Replace Fiber Optic Cable
- Includes Case
- Case Included
- Item
- Fiber Duct Kit
- Product Type
- Fiber Duct Tool Kit
- Number of Pieces
- 14
Dimensions
- Fits Chest Size
- Featuring Our Most Popular Slitting, Ringing, and Cutting Tool, Provides a Large Range of Tools Needed to Access Ducts to Repair/Replace Fiber Optic Cable
Description
Fiber Duct Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.