Zoro Homepage

Fiber Optic Connector Clean and Prep Kit

  • Mfr # TK-184

  • Zoro # G2548398


product price: $477.95
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Width
5-1/2 inch
Height (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team