Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Crimping Die

  • Mfr # UCD-2685

  • Zoro # G7630917


product price: $25.59
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Voice and Data Cable Crimping
For Use With - Crimping Tool
Mfr. No. UC-8000
Capacity
0.151"/0.178"/0.134"/0.139"/0.190"
Connector Type - Voice and Data Crimper
FC, SC, ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCD-2685
Zoro #
G7630917
UPC #
811490011328
Country of Origin
Taiwan, Province of China

Dimensions

Number of Crimping Sizes
5
Hole Size
0.134 in, 0.139 in, 0.151 in, 0.178 in, 0.19 in

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Voice and Data Cable Crimping
Item
Fiber Optic Crimping Die
For Use With - Crimping Tool
Mfr. No. UC-8000
Capacity
0.151"/0.178"/0.134"/0.139"/0.190"
Connector Type - Voice and Data Crimper
FC, SC, ST
For Use With
Mfr. No. UC-8000
Cable Type - Voice and Data Crimper
Fiber Optic Cable
Application
Voice and Data Cable Crimping
Features
Fiber Optic Crimping
Compatible with Manufacturer Model Number
UC-8000
Compatible Cable Type
Fiber Optic
Compatible Connector Type
FC, LC, MT-RJ, SC, SMA, ST
Compatible Manufacturer Part Number
UC-8000
Compatible Manufacturer Model Number
UC-8000
For Use With Mfr. Model Number
UC-8000
Compatible with Manufacturer Model No.
UC-8000
Compatible with Mfr. Model No.
UC-8000
For Use with Mfr Model Number
UC-8000
Compatible Pump Manufacturer Part Number
UC-8000
Compatible Mfr. Model Number
UC-8000

Description

Fiber Optic Crimping Die, Compatible Connector Type FC, LC, MT-RJ, SC, SMA, ST, Compatible Cable Type Fiber Optic, Number of Crimping Sizes 5, Hole Size 0.134 in, 0.139 in, 0.151 in, 0.178 in, 0.19 in, Compatible with Manufacturer Model Number UC-8000, Application Voice and Data Cable Crimping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.