
Fiber Optic Kevlar Cutting Shears
Mfr # KCS-4
Zoro # G315627913
product price: $19.15
/eaKey Features
Handle Design
Ergonomic
Blade Material
High Carbon Steel
Handle Color
Blue
Application
Multipurpose
Tip Shape
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCS-4
Zoro #
G315627913
UPC #
810053359969
Country of Origin
China
Dimensions
Overall Length
5 in
Details
Handle Design
Ergonomic
Blade Material
High Carbon Steel
Handle Color
Blue
Application
Multipurpose
Item
Shears
Tip Shape
Serrated
Features
Fiberglass Handles
Handle Material
Fiberglass Infused Polypropylene
Cutting Edge Type
Serrated
Material Application
Cable Ties, Cabling Insulation, Kevlar(R), Tape
Hand Orientation
Ambidextrous
Description
Shears, Application Multipurpose, Blade Material High Carbon Steel, Cutting Edge Type Serrated, Features Fiberglass Handles, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ergonomic, Handle Material Fiberglass Infused Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.