Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Power Meter, LCD Display

  • Mfr # FPM-50A

  • Zoro # G6606393


product price: $279.95
/ea
Free Shipping & Returns

Key Features

Display
LCD
For Use With
Fiber Optic Cables
Measures
Multimode Fiber Links At 850nm and 1650nm
Connector Type
FC, LC, SC
Line Polarity Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-50A
Zoro #
G6606393
UPC #
811490019089
Country of Origin
China

Dimensions

Length
2.5 Inch
Calibrated Wavelengths (nm)
850, 980, 1300, 1310, 1490, 1550, 1625, 1650
Height
9.75 Inch
Width
5.25 Inch
Minimum Wavelength Measurement
850 nm
Battery Size
AA
Maximum Wavelength Measurement
1,650 nm

Details

Item
Fiber Optic Power Meter
Display
LCD
For Use With
Fiber Optic Cables
Measures
Multimode Fiber Links At 850nm and 1650nm
Connector Type
FC, LC, SC
Line Polarity Indicator
No
Adapter Type
FC/SC
Features
Shatter-Resistant Sleeve
Application
Power Measurement
Waterproof
No
Includes
(2) Cleaning Swabs, FC Adapter, LC Adapter, Carrying Case, Power Meter, Protective Cover, SC Adapter
Product Type
Fiber Optic Power Meter
Multi Mode Range
850, 1300 nm,≤ ± 0.8 dB
Battery Type
(3) AA batteries
Detector Type
InGaAs
Measurement Range
-50 dBm to +26 dBm
Operating Time
≥ 130 hours
Resolution
0.01 dB
Connector Types
FC, SC (APC/PC/UPC) & LC (PC/UPC)
Single Mode Range
850, 980, 1300, 1310, 1490, 1550, 1625, 1650 nm,≤ ± 0.25 dB
Minimum Operating Temperature
14 Degrees F
Fiber Mode Measured
Multi-Mode, Single-Mode
Calibration Certificate
Available Separately
Battery Chemistry
Alkaline
Maximum Operating Temperature
140 Degrees F
Number of Batteries Required
3
Alert Type
Light
Adapters Included
FC, LC, SC
Testing Functions
Optical Power Loss, Optical Power Measuring
Minimum Power Measurement
-50 dBm
Dustproof
Yes
CAT Safety Rating
CAT I
Fault Location Pulse Duration
1 min
Auto Power Off
Yes
IP Rating
IP40
Maximum Power Measurement
26 dBm
Display Screen Type
LED
Includes Batteries
Yes

Description

Fiber Optic Power Meter, Calibration Certificate Available Separately, Connector Type FC, LC, SC, Adapters Included FC, LC, SC, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Fiber Optic Power Meter, Testing Functions Optical Power Loss, Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LED, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.