Zoro Homepage

Fiber Optic Power Meter with Data Storage

  • Mfr # FPM-55

  • Zoro # G201707378


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Measures
-50 dBm to +26 dBm
Height
9.75 Inch
Width
5.25 Inch
Frequency Resolution
0.01 dB
Battery Type
(3) AA batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-55
Zoro #
G201707378
UPC #
810053350416
Country of Origin
China

Dimensions

Height
9.75 Inch
Width
5.25 Inch
Lead Length
2.5 Inch

Details

Measures
-50 dBm to +26 dBm
Frequency Resolution
0.01 dB
Battery Type
(3) AA batteries
Storage
1000 entries
Multi Mode Range
850, 1300 nm, ± 0.8 dB
Detector Type
InGaAs
Operating Time
200 hours (without backlight)
Single Mode Range
980, 1310, 1490, 1550, 1625, 1650 nm, ‰¤ ± 0.25 dB

Description

The Jonard Tools is the perfect power meter for measuring and recording both the absolute optical power and relative power loss in fiber optic cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.