Fiber Optic Safety Kit
- Mfr # FSK-5
- Zoro # G222823330
product price:Â
$
69.45
/ea
Key Features
Number of Pieces
6
Includes
FDC-66 Fiber Scraps Disposal Can, FTW-5 5 in Fiber Optic Tweezers, FW-5 Fiber Wet Wipes (Pack of 5), FWM-2214 22 in x 14 in Fiber Optic Polishing Work Mat, H-22 Rugged Carrying Case with Straps, SG-5 Safety Glasses
For Use With
Fiber Optic Cables, Glass Fiber, Small Electronic Components
Application
Fiber Optic Cable Preparation, Fiber Optic Cable Repair
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSK-5
- Zoro #
- G222823330
- UPC #
- 810053352373
- Country of Origin
- China
- Number of Pieces
- 6
- Includes
- FDC-66 Fiber Scraps Disposal Can, FTW-5 5 in Fiber Optic Tweezers, FW-5 Fiber Wet Wipes (Pack of 5), FWM-2214 22 in x 14 in Fiber Optic Polishing Work Mat, H-22 Rugged Carrying Case with Straps, SG-5 Safety Glasses
- For Use With
- Fiber Optic Cables, Glass Fiber, Small Electronic Components
- Application
- Fiber Optic Cable Preparation, Fiber Optic Cable Repair
- Features
- Item
- Fiber Optic Safety Kit
- Compatible Product Type
- Fiber Optic Cables, Glass Fiber, Small Electronic Components
Dimensions
- Fits Chest Size
Description
Fiber Optic Safety Kit, Includes FDC-66 Fiber Scraps Disposal Can, FTW-5 5 in Fiber Optic Tweezers, FW-5 Fiber Wet Wipes (Pack of 5), FWM-2214 22 in x 14 in Fiber Optic Polishing Work Mat, H-22 Rugged Carrying Case with Straps, SG-5 Safety Glasses, Number of Pieces 6, Application Fiber Optic Cable Preparation, Fiber Optic Cable Repair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.