Zoro Homepage

Fiber Wipes, Optical Fiber Cleaning, PK50

  • Mfr # FW-50

  • Zoro # G9191677


product price: $43.19
/pk 50, $0.86/ea

Key Features

For Use With
Fiber Optic Cables
Application
Fiber Cleaning Wipes are Perfect for Cleaning Optical Surfaces, Bare Fiber
Features
Compatible with Most Plastics, Glass, and Metals, Contains (50) Fiber Wipes, Nonabrasive and Residue-Free Solvent Cleans Efficiently and Evaporates Quickly, Single-Use Lint-Free Pad Ensures No Cross Contamination
Includes
(50) Wipes
Connector Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-50
Zoro #
G9191677
UPC #
811490017214
Country of Origin
United States

Dimensions

Tool Length
3 in
Length
5 Inch
Width
5 Inch
Wipe Size
3 x 4
Height
4 Inch

Details

Item
Fiber Wipes
For Use With
Fiber Optic Cables
Application
Fiber Cleaning Wipes are Perfect for Cleaning Optical Surfaces, Bare Fiber
Features
Compatible with Most Plastics, Glass, and Metals, Contains (50) Fiber Wipes, Nonabrasive and Residue-Free Solvent Cleans Efficiently and Evaporates Quickly, Single-Use Lint-Free Pad Ensures No Cross Contamination
Includes
(50) Wipes
Connector Type
Universal
Product Type
Fiber Wipes
Number of Cleaning Cycles
50
Tip Style
Fixed
Operation Type
Wipes
Number of Wipes
50

Description

Fiber Wipes, Connector Type Universal, Tool Length 3 in, Number of Cleaning Cycles 50, Operation Type Wipes, Tip Style Fixed, Application Fiber Cleaning Wipes are Perfect for Cleaning Optical Surfaces, Bare Fiber, Features Compatible with Most Plastics, Glass, and Metals, Contains (50) Fiber Wipes, Nonabrasive and Residue-Free Solvent Cleans Efficiently and Evaporates Quickly, Single-Use Lint-Free Pad Ensures No Cross Contamination, For Use With Fiber Optic Cables, Includes (50) Wipes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.