Zoro Homepage

Fiber Wipes, PK5

  • Mfr # FW-5

  • Zoro # G7285793


product price: $8.69
/ea

Key Features

Sheet Size
3 in. x 4 in.
Number of Sheets
5
Length
5 in
Width
4 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-5
Zoro #
G7285793
UPC #
811490017023
Country of Origin
United States

Dimensions

Sheet Size
3 in. x 4 in.
Length
5 in
Width
4 in
Height
1 in

Details

Item
Fiber Wipes (5 Pack)
Number of Sheets
5
Net Weight
0.077 lbs

Description

Fiber Wipes (5 Pack)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.