Shop JONARD TOOLS
See all product information
Create Account
FishTape, Fiberglass, 150'L, 1/8"Dia, Round
- Mfr # FTF-1150
- Zoro # G624937956
product price:Â
$
208.95
/ea
Sold in multiples of 4 for
$835.80
Free Shipping & Returns
Key Features
Includes
(2) Screw Terminals, (2) Standard Pulling Eyelets, 150 ft Fiberglass Fish Tape, Female-Female Join Adapter, Reel, Rolling Flexible Head, Single Pulling Loop, Standard Flexible Head, Super Flexible Head, Wide Pulling Eyelet
Tool Weight
3.35 lb
Tape Diameter
1/8 in
Tape Width
1/8 in
Tape Tensile Strength
200 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTF-1150
- Zoro #
- G624937956
- UPC #
- 810132437939
- Country of Origin
- Spain
Dimensions
- Tape Diameter
- 1/8 in
- Tape Width
- 1/8 in
- Tape Thickness
- 1/8 in
- Tape Length
- 150 ft
- Case Diameter
- 11 in
Details
- Includes
- (2) Screw Terminals, (2) Standard Pulling Eyelets, 150 ft Fiberglass Fish Tape, Female-Female Join Adapter, Reel, Rolling Flexible Head, Single Pulling Loop, Standard Flexible Head, Super Flexible Head, Wide Pulling Eyelet
- Tool Weight
- 3.35 lb
- Tape Tensile Strength
- 200 lb/in
- Case Material
- Plastic
- Tape Finish
- Nylon
- Voltage Rating
- 1,000 V
- Case Style
- Canister
- Item
- Fish Tape
- Tape Material
- Fiberglass
- Case Winding Type
- Thumb Winder
- Series
- FTF
- Tape End Style
- Non-Conductive Eyelet
- Tape Shape
- Round
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 150 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Thumb Winder, Tape Diameter 1/8 in, Tape Tensile Strength 200 lb/in, Case Diameter 11 in, Non-Conductive Yes, Voltage Rating 1,000 V, Case Material Plastic, Case Style Canister
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.