Force Gauge, +/-1 Force Acc, Analog
- Mfr # GPP-8
- Zoro # G1931115
product price:Â
$
84.65
/ea
Key Features
Display
Ounces and Grams
Accuracy
+/-1 Graduation
Includes
(2) Contact Tips, Carrying Case, Linear Speed Wheel
Measuring Units
g, oz
Range
0 to 8 oz/220g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPP-8
- Zoro #
- G1931115
- UPC #
- 811490011458
- Country of Origin
- Taiwan, Province of China
- Item
- Mechanical Force Gauge
- Display
- Ounces and Grams
- Accuracy
- +/-1 Graduation
- Includes
- (2) Contact Tips, Carrying Case, Linear Speed Wheel
- Measuring Units
- g, oz
- Range
- 0 to 8 oz/220g
- Function
- Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism
- Minimum Force Measured
- 0 g-force
- Maximum Force Measured
- 220 g-force
- Display Type
- Analog
- Number of Digits
- 5
- Number of Records Stored
- 0
- Force Accuracy
- +/-1 Graduation
- Digital Display Screen Type
- LCD
- Analog Display Graduation
- 1
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- AA
Description
Mechanical Force Gauge, Maximum Force Measured 220 g-force, Minimum Force Measured 0 g-force, Force Accuracy +/-1 Graduation, Measuring Units g, oz, Display Type Analog, Analog Display Graduation 1, Includes (2) Contact Tips, Carrying Case, Linear Speed Wheel, Digital Display Screen Type LCD, Number of Records Stored 0, Interface -, Manufacturer Warranty Length 1 yr, Number of Digits 5, Battery Size AA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.