Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Absorber, ESD Safe, 115V

  • Mfr # SA-9-E-115

  • Zoro # G1869174


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Standards
ESD, RoHS
Features
ESD Safe
Filter Efficiency
80 %
Input Voltage
115V AC
Minimum Air Flow
126 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-9-E-115
Zoro #
G1869174
UPC #
811490010215
Country of Origin
Taiwan, Province of China

Details

Item
Fume Absorber
Standards
ESD, RoHS
Features
ESD Safe
Filter Efficiency
80 %
Input Voltage
115V AC
Minimum Air Flow
126 cfm
Sound Level
50 dB
Maximum Air Flow
105 cfm
Filter Type
Activated Carbon Filter
Compatible Filter Manufacturer Part Number
SAF-1
Power Consumption
17 W
Motor Horsepower (Maximum)
1/32 hp

Description

Fume Absorber, Maximum Air Flow 105 cfm, Minimum Air Flow 126 cfm, Filter Efficiency 80 Percent, Power Consumption 17 W, Sound Level 50 dB, Filter Type Activated Carbon Filter, Input Voltage 115V AC, Motor Horsepower (Maximum) 1/32 hp, Compatible Filter Manufacturer Part Number SAF-1, Features ESD Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.