Fume Absorber Filter, 5-1/4 In. W, PK3
Mfr # SAF-1
Zoro # G2230444
product price: $29.69
/pk 3, $9.90/eaKey Features
Nominal Height
5 1/4 in
Nominal Width
5 1/4 in
Nominal Depth
1/2 in
For Use With
Mfr. No. SA-91, SA-9-E-115 Fume Absorbers, SA-91, SA-91-E
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF-1
Zoro #
G2230444
UPC #
811490010314
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Height
5 1/4 in
Nominal Width
5 1/4 in
Nominal Depth
1/2 in
Details
For Use With
Mfr. No. SA-91, SA-9-E-115 Fume Absorbers, SA-91, SA-91-E
Item
Fume Absorber Filter
Standards
RoHS
Filter Efficiency
0.8
Filter Type
Fume Absorber Filter
Compatible Extractor Series
Jonard Tools
Compatible Extractor Manufacturer Part Number
SA-91, SA-9-E-115, SA-91-E
Description
Fume Absorber Filter, Filter Type Fume Absorber Filter, Compatible Extractor Series Jonard Tools, Compatible Extractor Manufacturer Part Number SA-91, SA-9-E-115, SA-91-E, Filter Efficiency 0.8, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.