Zoro Homepage

General Hand Tool Kit, No. of Pcs. 3

  • Mfr # TK-325

  • Zoro # G8958101


product price: $29.59
/ea

Key Features

Number of Pieces
3
Includes
Clip, Scissors
SAE or Metric
SAE
Features
Cushioned
Sub-Category
Contractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-325
Zoro #
G8958101
UPC #
811490016620
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Item
General Hand Tool Kit
Number of Pieces
3
Includes
Clip, Scissors
SAE or Metric
SAE
Features
Cushioned
Sub-Category
Contractor
Tool Storage Type Included
Case
Tool Storage Included
Yes
Handle Design
Ergonomic
Blade Material
Stainless Steel
Application
Kevlar and Similar Materials
Handle Color
Blue
Handle Material
Nylon, Rubber
Handle Style
Straight
Tip Shape
Pointed
Pivot Type
Screw
Material Application
Cable Ties, Cabling Insulation, Synthetic Fiber, Tape
Cutting Edge Type
Serrated
Hand Orientation
Ambidextrous

Description

General Hand Tool Kit, Application Kevlar and Similar Materials, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features Cushioned, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ergonomic, Handle Material Nylon, Rubber, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.