Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit

  • Mfr # TK-87

  • Zoro # G9191631


product price: $223.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
Cable Stripper with Stop, Dual Compression Tool, High Leverage Cutter Plier, LED Flashlight, Pocket Continuity Tester and Toner, Pouch with Belt Clip, Screwdriver, Torque Wrench
SAE or Metric
SAE
Features
Designed for Repair and Maintenance of CATV Cable Networks
Number of Cutting Tools
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-87
Zoro #
G9191631
UPC #
811490017160
Country of Origin
China

Dimensions

Tool Storage Height
5 3/10 in
Tool Storage Depth
3 3/10 in
Drive Size1
Sockets Not Included
Tool Storage Width
4 1/5 in

Details

Item
General Hand Tool Kit
Number of Pieces
8
Includes
Cable Stripper with Stop, Dual Compression Tool, High Leverage Cutter Plier, LED Flashlight, Pocket Continuity Tester and Toner, Pouch with Belt Clip, Screwdriver, Torque Wrench
SAE or Metric
SAE
Features
Designed for Repair and Maintenance of CATV Cable Networks
Number of Cutting Tools
1
Nut Drivers and Nutsetters Included
Multi-Bit 6-In-1 Nut Driver
Number of Electrical and Telecomm Tools
4
Tool Storage Included
Yes
Number of Soldering and Welding Tools
0
Electrical and Telecomm Tools Included
Coax Stripping Tool, Dual Compression Tool
Number of Drilling, Extracting, and Tapping Tools
0
Number of Screwdrivers
56
Number of Measuring Tools
0
Number of Hex and Torx Keys
0
Number of Lights
1
Wrenches Included
Torque Wrenches
Number of Pliers
1
Powered Tools Included
LED Flashlight with Zoom Lens, Pocket Continuity Tester/Toner
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Number of Wrenches
1
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Number of Brushes
0
Pliers Included
(1) Diagonal-Cutting Pliers
Number of Awls and Scribers
0
Inspection and Retrieving Tools Included
Pocket Continuity Tester/Toner
Tool Kit Product Grouping
Tool Kits
Lights Included
LED Flashlight
Number of Powered Tools
2
Number of Sockets and Accessories
0
Number of Striking Tools
0
Number of Deburring and Finishing Tools
0
Number of Miscellaneous Tools
5
No. of Putty Knives and Scrapers Included
0
Number of Inspection and Retrieving Tools
0
Number of Nut Drivers and Nutsetters
2
Screwdrivers Included
Multi-Bit 6-In-1 Screwdriver
Tool Storage Type Included
Pouch
Number of Prybars and Pullers
0
Miscellaneous Tools Included
Flashlight
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Sub-Category
Telecomm Service
Insulated
Uninsulated
Measurement Type
SAE
Number of Sockets, Drive Tools, and Accessories
0
Number of Plumbing Tools
0
Tool Storage Material
Plastic
Number of Measuring and Testing Tools
0
Electrical and Telecom Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
0
Number of Electrical and Telecom Tools
4
Number of Abrasives and Finishing Tools
0
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Pouch
Tool Storage Color
Black
Abrasives and Finishing Tools Included
None
Non-Sparking
No
Plumbing Tools Included
None

Description

When it comes to working on cable networks, the Jonard Tools TK-87 General Hand Tool Kit is the ideal choice. It contains a selection of professional-quality tools that are essential for your project. It is specially designed to help you repair and maintain cable networks. The general tool kit only has metric tools. Consisting of pliers, screwdrivers and wrenches, you will find a total of 8 tools in this kit. This includes 2 powered tools and 4 electrical and telecomm tools. With Jonard Tools' TK-87 General Hand Tool Kit, you can feel assured that you have the right tool on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.