Zoro Homepage

Hardline Strip And Core Tool Kit 860QR

  • Mfr # HSC-860QR

  • Zoro # G3442314


product price: $172.95
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Material
Aluminum
Cable Size
21.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSC-860QR
Zoro #
G3442314
UPC #
811490019928
Country of Origin
China

Dimensions

Overall Length
10 in
Cable Size
21.84 mm

Details

Item
Hardline Strip And Core Tool Kit 860QR
Material
Aluminum

Description

Hardline Strip And Core Tool Kit 860QR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.