Zoro Homepage

HD Scissor, 1 pcs.

  • Mfr # JIC-183

  • Zoro # G8958117


product price: $31.59
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Safety Locking Mechanism and Adjustable Screw
Blade Material
Stainless Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-183
Zoro #
G8958117
UPC #
811490016613
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Length of Cut
3 1/2 in
Top Finger Hole Length
2 in
Bottom Finger Hole Length
5 in

Details

Item
HD Scissor
Number of Pieces
1
SAE or Metric
SAE
Features
Safety Locking Mechanism and Adjustable Screw
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Red
Cutting Edge
Knife
Handle Style
Straight
Application
Copper, Aluminum, Leather and Plastic
Primary Application
Aluminum, Copper, Leather and Plastic
Sub-Category
Wire Stripper
Material
Polypropylene (PP); Thermoplastic Rubber (TPR)
Pivot Type
Screw
Spring Assist Handle
Yes
Material Application
Aluminum, Copper, Leather, Plastic
Hand Orientation
Ambidextrous
Insulated
No
Cutting Edge Type
Straight
Includes Wire Stripping Notch
Yes
Cutting Capacity
1/4 in
Grip Material
Polypropylene; TPR
Tip Shape
Pointed
Non-Sparking
No

Description

HD Scissor, Application Copper, Aluminum, Leather and Plastic, Blade Material Stainless Steel, Bottom Finger Hole Length 5 in, Cutting Capacity 1/4 in, Cutting Edge Type Straight, Features Safety Locking Mechanism and Adjustable Screw, Grip Material Polypropylene; TPR, Hand Orientation Ambidextrous, Handle Color Red, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.