Zoro Homepage

HSC-75 and HC-75 Replacement Coring Bit

  • Mfr # HCB-75

  • Zoro # G7314559


product price: $58.95
/ea

Key Features

Length (In.)
5.7 in
Bit Size
3/4 in
Height
1 in
Width
2.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB-75
Zoro #
G7314559
UPC #
811490019430
Country of Origin
China

Dimensions

Length (In.)
5.7 in
Bit Size
3/4 in
Height
1 in
Width
2.27 in

Details

Item
HSC-75 & HC-75 Replacement Coring Bit

Description

HSC-75 and HC-75 Replacement Coring Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.