Zoro Homepage

Hsc-860Qr Replacement Coring Bit

  • Mfr # HCB-860QR

  • Zoro # G2236671


product price: $58.95
/ea

Key Features

Overall Height
1-1/4 in
Tool Weight
1.5 lb.
Overall Depth
2-1/2 in
Overall Width
1-1/4 in
Bit Size
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB-860QR
Zoro #
G2236671
UPC #
811490017849
Country of Origin
China

Dimensions

Overall Height
1-1/4 in
Overall Depth
2-1/2 in
Overall Width
1-1/4 in
Bit Size
0.86 in

Details

Tool Weight
1.5 lb.
Cable Type
860QR

Description

REPLACEMENT CORING BIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.