Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hsc-Qr Jacket Stripper Replacement Blade (Pkg Of 2)

  • Mfr # HS-RBQR

  • Zoro # G9473820


product price: $25.95
/ea

Key Features

Functions
Stripping
Overall Length
1-1/2 in
Width
1-1/2 inch
Height (in)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-RBQR
Zoro #
G9473820
UPC #
811490017818
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Width
1-1/2 inch
Height (in)
1/4 in

Details

Functions
Stripping

Description

REPLACEMENT BLADE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.