Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jonard Tools Industrial Mini Flashlight, LED, Black FL-2000

Industrial Mini Flashlight, LED, Black (Discontinued)

  • Mfr # FL-2000
  • Zoro # G6209122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-2000
Zoro #
G6209122
UPC #
811490016040
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
3.78"
Body Dia.
1.02"

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
1
Lumens Range
100 to 249
Lumens
120
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Lens Material
Plastic
Battery Burn Time
60 hr.
Batteries Included
Yes
Maximum Lumens Output
120
Switch Type
Push button
Safety Rated
Not Safety Rated
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Flashlight Body Material
Aluminum
Run Time on High Setting
60 hr.
Item
Mini Flashlight

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 60 hr, Length 3.78 in, Body Dia. 1.02 in, 120 Lumens, Lumens Range 100 to 249, Run Time on High Setting 60 hr, Maximum Lumens Output 120, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.