Zoro Homepage

Industrial Mini Flashlight, LED, Silver, Lamp Type: Led

  • Mfr # G100-FLA

  • Zoro # G5417312


product price: $53.89
/ea

Key Features

Length
2.88 in
Flashlight Battery Type
Alkaline
Number of Batteries
1
Rechargeable
No
Flashlight Grade
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G100-FLA
Zoro #
G5417312
UPC #
811490014107
Country of Origin
China

Dimensions

Length
2.88 in
Body Dia.
0.65 in
Flashlight Battery Size
AAA
Length (Straight Wireway)
2.88 in

Details

Item
Mini Flashlight
Body Color
Silver
Flashlight Battery Type
Alkaline
Number of Batteries
1
Rechargeable
No
Flashlight Grade
Industrial
Flashlight Grouping Type
Universal Flashlight Kit
Switch Type
Twist
Beam Distance
0.30m
Safety Rated
Not Safety Rated
Lens Material
Glass
Water Penetration Rating
IPx4
Light Output Modes
High
Flashlight Beam Type
Fixed
Batteries Included
Yes
Flashlight Body Material
Rugged Aluminum
Lamp Type
Led

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Length 2.88 in, Body Dia. 0.65 in, Lumens Range 0 to 49, Body Color Silver, Switch Type Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.