Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic

  • Mfr # AR-910672

  • Zoro # G4799435


product price:  $9.39
/ea

Key Features

Type
Contact
Number of Pieces
1
Material
Brass and ABS Plastic
Length (In.)
4 in
Number of Pins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR-910672
Zoro #
G4799435
UPC #
811490012370
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Tool Length
4 in
Contact Size
20

Details

Item
Insertion/Extraction Tool
Type
Contact
Number of Pieces
1
Material
Brass and ABS Plastic
Number of Pins
1
Application
Pin and Socket Insertion/Extraction For D Subminiature Connectors: DB25, DB9 and Contact Size 20DM and 20DF
Features
Red Side for Insertion, White Side for Extraction
Body Color
Red
Tool Weight
0.053 lb
Body Material
Brass
Product Type
Insertion and Extraction Tool

Description

Insertion/Extraction Tool, Product Type Insertion and Extraction Tool, Contact Size 20, Number of Pins 1, Tool Length 4 in, Body Color Red, Body Material Brass, Features Red Side for Insertion, White Side for Extraction, Tool Weight 0.053 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.