Zoro Homepage

Insertion Tool, Blunt Tip, 1/4 In, Blk

  • Mfr # JIC-950C

  • Zoro # G3705886


product price: $203.95
/ea
Free Shipping & Returns

Key Features

Application
Wire Insertion
Number of Pieces
1
Color
Black
Length (In.)
6
Material
Plastic and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-950C
Zoro #
G3705886
UPC #
811490011991
Country of Origin
China

Dimensions

Length (In.)
6
Tip Size
1/4 in
Tool Length
6 in

Details

Item
Quick Clip Insertion Tool
Application
Wire Insertion
Number of Pieces
1
Color
Black
Material
Plastic and Steel
Includes
Wire Cutter
Tip Shape
Blunt
Type
Punchdown
Features
Hook on Back of Unit is Used for Jumper and Back-Tap Removal
Tool Weight
0.28 lb
Body Material
Plastic

Description

Quick Clip Insertion Tool, Product Type Quick Clip Insertion Tool, Tool Length 6 in, Body Material Plastic, Features Hook on Back of Unit is Used for Jumper and Back-Tap Removal, Includes Wire Cutter, Tool Weight 0.28 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.