Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insertion Tool, IC, 14 to 16 Pins

  • Mfr # MOS-1416

  • Zoro # G5056335


product price: $28.29
/ea

Key Features

Type
IC
Number of Pieces
1
Material
Plastic
Length (In.)
4 in
Number of Pins
14 to 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOS-1416
Zoro #
G5056335
UPC #
811490010253
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Tool Length
4 in

Details

Item
Insertion Tool
Type
IC
Number of Pieces
1
Material
Plastic
Number of Pins
14 to 16
Application
IC Bench Work
Pitch (In.)
0.3 in
Features
Built-In Grounding Lug Helps Protect From Short Circuiting or Static Discharge, Built-In Lead Straightener Straightens Leads When Inserting Chips to Prevent Them From Bending
Tool Weight
0.08 lb
Product Type
Insertion Tool
Pitch
0.3 in
Body Material
Plastic

Description

If you are looking for a 14 to 16 pin IC insertion and extraction tool, the Jonard Tools MOS-1416 is an excellent choice. This high quality insertion tool has a ground lug. It has 14 to 16 pins with 0.3 in pitch. The plastic material makes it lightweight yet durable enough to last long. With this Jonard Tools Insertion Tool, you will be able to handle your tasks quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.