Zoro Homepage

Insertion Tool, Size 16, 5-1/4 In, Blue

  • Mfr # A-4599

  • Zoro # G4799487


product price: $73.89
/ea

Key Features

Number of Pieces
1
Material
Aluminum
Length (In.)
5 1/4 in
Number of Pins
1
Application
Connector Insertion Tool Size 16 (0.063 in) Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4599
Zoro #
G4799487
UPC #
811490013742
Country of Origin
China

Dimensions

Length (In.)
5 1/4 in
Tool Length
5 1/2 in
Contact Size
16

Details

Item
Insertion Tool
Number of Pieces
1
Material
Aluminum
Number of Pins
1
Application
Connector Insertion Tool Size 16 (0.063 in) Contacts
Meets/Exceeds
MS24256-A16
Features
Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime, Lifetime Warranty
Standards
MS24256-A16
Body Material
Aluminum
Product Type
Insertion Tool
Tool Weight
0.062 lb
Body Color
Blue

Description

The JONARD TOOLS A-4599 Insertion Tool is a great solution for inserting and extracting connector pins. It features a blue handle, service connectors conforming to Mil-C-26482, Mil-C-26500, and stainless steel probes. Made of aluminum, the insertion tool has a length of 5 1/4 in. The blue handle allows you to insert and extract connector pins with ease. If you are looking for an insertion tool that will last you a long time, the JONARD TOOLS A-4599 Insertion Tool is your best bet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.