Zoro Homepage

Insulated Cable Staple, Plastic, Steel, 1/4 in Bundle Dia., Clear, 1/4 in L

  • Mfr # STG-14I

  • Zoro # G215705742


product price: $10.95
/ea

Key Features

Material
Plastic, Steel
Clamp Color
Clear
Max. Bundle Dia.
1/4 in
Length
1/4 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG-14I
Zoro #
G215705742
UPC #
810053359921
Country of Origin
India

Dimensions

Max. Bundle Dia.
1/4 in
Length
1/4 in
Width
1/4 in
Size
1/4 in

Details

Item
Insulated Cable Staple
Material
Plastic, Steel
Clamp Color
Clear
For Wire/Cable Type
Ethernet Cat-5 Voice and Data Cable, Security Wire, Telephone Wires, Thermostat Wire
Pack Size
Small Pack
Product Type
Insulated Cable Staple
Finish
Galvanized

Description

Insulated Cable Staple, Size 1/4 in, Material Plastic, Steel, Finish Galvanized, Product Type Insulated Cable Staple, For Wire/Cable Type Ethernet Cat-5 Voice and Data Cable, Security Wire, Telephone Wires, Thermostat Wire, Pack Size Small Pack, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.