
Insulated Cable Staple, Plastic, Steel, 5/16 in Bundle Dia., Black, 1/4 in L
Mfr # STG-1456I
Zoro # G415705740
product price: $11.99
/eaKey Features
Material
Plastic, Steel
Clamp Color
Black
Max. Bundle Dia.
5/16 in
Length
1/4 in
Width
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STG-1456I
Zoro #
G415705740
UPC #
810053359945
Country of Origin
India
Dimensions
Max. Bundle Dia.
5/16 in
Length
1/4 in
Width
5/16 in
Size
5/16 in
Details
Item
Insulated Cable Staple
Material
Plastic, Steel
Clamp Color
Black
For Wire/Cable Type
Computer Cable, Ethernet Cables, Intercom Cable and Security Systems, Telephone Wires, TV Cable
Product Type
Insulated Cable Staple
Pack Size
Small Pack
Finish
Galvanized
Description
Insulated Cable Staple, Size 5/16 in, Material Plastic, Steel, Finish Galvanized, Product Type Insulated Cable Staple, For Wire/Cable Type Computer Cable, Ethernet Cables, Intercom Cable and Security Systems, Telephone Wires, TV Cable, Pack Size Small Pack, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.