Zoro Homepage

Insulated cable staple

  • Mfr # STG-56I

  • Zoro # G415705733


product price: $10.95
/ea

Key Features

Material
Plastic, Steel
Max. Bundle Dia.
5/16 in
Size
5/16 in
For Wire/Cable Type
Computer Cable, Ethernet Cables, Intercom Cable and Security Systems, Telephone Wires, TV Cable
Pack Size
Small Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG-56I
Zoro #
G415705733
UPC #
810053359938
Country of Origin
India

Dimensions

Max. Bundle Dia.
5/16 in
Size
5/16 in

Details

Item
Insulated Cable Staple
Material
Plastic, Steel
For Wire/Cable Type
Computer Cable, Ethernet Cables, Intercom Cable and Security Systems, Telephone Wires, TV Cable
Pack Size
Small Pack
Product Type
Insulated Cable Staple
Finish
Galvanized

Description

Insulated Cable Staple, Size 5/16 in, Material Plastic, Steel, Finish Galvanized, Product Type Insulated Cable Staple, For Wire/Cable Type Computer Cable, Ethernet Cables, Intercom Cable and Security Systems, Telephone Wires, TV Cable, Pack Size Small Pack, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.