Shop JONARD TOOLS

6 1/4 in Diagonal Cutting Plier Flush Cut Insulated

  • Mfr # INP-3062

  • Zoro # G9346556


product price:  $48.95
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
000 VAC and rated to 1, 000 VAC live use, Tested to 10
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INP-3062
Zoro #
G9346556
UPC #
811490010529
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Jaw Length
7/8 in
Jaw Width
7/8 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
Cutter Length
7/8 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
000 VAC and rated to 1, 000 VAC live use, Tested to 10
Wire Stripper
No
Plier Product Group
Pliers
Voltage Rating
1,000 V
Insulated
Yes
Tether Capable
Tether Capable
Nose Type
Oval
ESD Safe
Yes
Insulated / Uninsulated
Insulated
Standards
ASTM F1505-01, IEC 60900, VDE standards
Handle Color
Multicolored
Jaw Bend
0 Degrees
High Leverage
Yes
Blade Material
Steel
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Steel
Handle Style
Standard
Tether Ready
No
Weight
0.467 lb
Plier Material
Steel
ESD-Safe
Yes
Cut Profile
Flush
Head Offset Angle
0 Degrees
Grip Material
Thermoplastic Rubber
Plier Type
Diagonal Cutting Pliers
Maximum Jaw Opening
1 1/8 in
Non-Sparking
No
Spring Assist Handle
No

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 7/8 in, Jaw Width 7/8 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready No, Blade Material Steel, Cutter Length 7/8 in, Features 000 VAC and rated to 1, 000 VAC live use, Tested to 10, Grip Material Thermoplastic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.