Shop JONARD TOOLS

7 1/4 in Linemans Plier High Leverage, Steel

  • Mfr # INP-1072

  • Zoro # G8958187


product price:  $46.95
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 1/8 in
Jaw Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INP-1072
Zoro #
G8958187
UPC #
811490010512
Country of Origin
China

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 1/8 in
Jaw Thickness
3/8 in
Overall Length
7 1/2 in
Tip Width
5/16"

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
High Leverage
Yes
Insulated
Yes
Spring Return
No
Item
Linemans Plier
Fish Tape Puller
No
Wire Crimper
No
Standards
ASTM F1505-01, IEC 60900, VDE
Features
Cutting Edges Heat Treated for Maximum Strength and Durability
Tether Style
Tether Capable
Tether Ready
Yes
Jaw Opening Type
Manual
Weight
0.59 lb
Handle Style
Ergonomic
Steel Type
Chrome Vanadium Steel
Plier Material
Steel
Voltage Rating
1,000 V
Grip Material
Plastic
Plier Type
Lineman's Pliers
Handle Color
Multicolored
Non-Sparking
No

Description

Linemans Plier, Insulated Yes, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/2 in, Jaw Length 1 1/2 in, Jaw Width 1 1/8 in, Jaw Thickness 3/8 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Features Cutting Edges Heat Treated for Maximum Strength and Durability, Grip Material Plastic, Handle Color Multicolored, Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.