6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle

  • Mfr # INP-2065

  • Zoro # G8958196


product price:  $46.85
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Cushion Grip
Features
Guards are Integrated Into the Soft TPE Handles to Prevent Contact With Conductive Parts
Jaw Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INP-2065
Zoro #
G8958196
UPC #
811490010505
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
5/8 in
Jaw Length
2 in
Tip Width
1/16 in
Jaw Thickness
3/8 in

Details

Item
Long Nose Plier
Material
Steel
Handle Type
Cushion Grip
Features
Guards are Integrated Into the Soft TPE Handles to Prevent Contact With Conductive Parts
Joint Type
Solid
Handle Color
Multicolored
Standards
ASTM F1505-01, IEC 60900, VDE
Cutting Capacity/Material
18 AWG Copper Wire
Wire Crimper
No
Max. Jaw Opening
1 1/2 in
Voltage Rating
1,000 V
Insulated / Uninsulated
Insulated
Wire Stripper
Yes
Plier Product Group
Pliers
ESD Safe
No
Jaw Bend
0 Degrees
Plier Item
Long Nose Pliers
Gripping Surface
Smooth
Insulated
Yes
Nonsparking
No
Tether Capable
Tether Capable
Side Cutter
Yes
Spring Return
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Type
Needle Nose Pliers
Grip Material
Plastic
ESD-Safe
No
Cutting Capacities
18 AWG Copper Wire
Weight
0.34 lb
Maximum Jaw Opening
1 1/2 in
Handle Style
Cushion Grip
Plier Material
Steel
Tether Ready
Yes
Includes Wire Stripper
Yes
For Wire/Cable Type
Copper Cable
Steel Type
Chrome Vanadium Steel
Includes Wire Cutter
Yes
Nose Shape
Needle
Non-Sparking
No
Jaw Opening Type
Manual
Jaw Texture
Smooth
Additional Tool Functions
Stripper

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/2 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 2 in, Tip Width 1/8 in, Additional Tool Functions Stripper, Jaw Thickness 3/8 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities 18 AWG Copper Wire, Features Guards are Integrated Into the Soft TPE Handles to Prevent Contact With Conductive Parts, For Wire/Cable Type Copper Cable, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.