Zoro Homepage

Insulated Screwdriver #3 Round

  • Mfr # INS-3150

  • Zoro # G8958171


product price: $16.95
/ea

Key Features

Tip Size
#3
Shank Length
6 in
Overall Length
1 3/8 in
Finish
Insulated with Black Oxide Tip
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS-3150
Zoro #
G8958171
UPC #
811490010437
Country of Origin
China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
1 3/8 in

Details

Item
Insulated Screwdriver
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Handle Material
Rubber
Handle Design
Ergonomic
Nonsparking
No
Shank Material
Steel
ESD Safe
No
Tip Style Group
Phillips
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
1000V Rated
Screwdriver Tip Style
Phillips
Shank Shape
Round
Tether Capable
Tether Capable
Insulated
Yes
Tether Style
Tether Capable

Description

Insulated Screwdriver, Tip Size #3, Phillips, Overall Length 1 3/8 in, ESD Safe No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.