Zoro Homepage

J Hook

  • Mfr # JH12-100

  • Zoro # G416287030


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
60 lb
Standards
TIA, UL Listed
Max. Bundle Dia.
3/4 in
Mounting
Mounting Hole
Description/Special Features
3/4 in Standard J Hook and Size 12 and Pack of 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH12-100
Zoro #
G416287030
UPC #
810053359877
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/4 in
Mounting Hole Dia.
1/4 in

Details

Max. Load Capacity
60 lb
Standards
TIA, UL Listed
Mounting
Mounting Hole
Description/Special Features
3/4 in Standard J Hook and Size 12 and Pack of 100
Item
J Hook
Attachment Style
Screw On

Description

J Hook, Mounting Hole, Max. Load Capacity 60 lb, Max. Bundle Dia. 3/4 in, Screw On, Mounting Hole Dia. 1/4 in, Description/Special Features 3/4 in Standard J Hook and Size 12 and Pack of 100, Standards TIA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.