Zoro Homepage

J Hook

  • Mfr # JH21-100

  • Zoro # G416286972


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Standards
TIA, UL Listed
Attachment Style
Screw On
Mounting
Mounting Hole
Description/Special Features
1 5/16 in Standard J Hook and Size 21 and Pack of 100
Mounting Hole Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH21-100
Zoro #
G416286972
UPC #
810053359884
Country of Origin
China

Dimensions

Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
1 3/8 in

Details

Standards
TIA, UL Listed
Attachment Style
Screw On
Item
J Hook
Mounting
Mounting Hole
Description/Special Features
1 5/16 in Standard J Hook and Size 21 and Pack of 100
Max. Load Capacity
60 lb

Description

J Hook, Mounting Hole, Max. Load Capacity 60 lb, Max. Bundle Dia. 1 3/8 in, Screw On, Mounting Hole Dia. 1/4 in, Description/Special Features 1 5/16 in Standard J Hook and Size 21 and Pack of 100, Standards TIA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.