J Hook
Mfr # JH32-100
Zoro # G816287005
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
60 lb
Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
2 in
Description/Special Features
2 in Standard J Hook and Size 32 and Pack of 100
Attachment Style
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH32-100
Zoro #
G816287005
UPC #
810053359891
Country of Origin
China
Dimensions
Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
2 in
Details
Max. Load Capacity
60 lb
Description/Special Features
2 in Standard J Hook and Size 32 and Pack of 100
Item
J Hook
Attachment Style
Screw On
Standards
TIA, UL Listed
Mounting
Mounting Hole
Description
J Hook, Mounting Hole, Max. Load Capacity 60 lb, Max. Bundle Dia. 2 in, Screw On, Mounting Hole Dia. 1/4 in, Description/Special Features 2 in Standard J Hook and Size 32 and Pack of 100, Standards TIA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.