Zoro Homepage

Keystone Coupler, 0.8125 in H, White

  • Mfr # K-6EC/5

  • Zoro # G716555969


product price: $33.59
/ea
Sold in multiples of 200 for $6,718.00

Key Features

Termination Type
Coupler
Number of Ports
1
Overall Height
13/16 in
Resistance Properties
Impact Resistant
Overall Depth
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-6EC/5
Zoro #
G716555969
UPC #
810132436215
Country of Origin
China

Dimensions

Overall Height
13/16 in
Overall Depth
1 3/16 in
Overall Width
7 in

Details

Termination Type
Coupler
Number of Ports
1
Resistance Properties
Impact Resistant
Compatible Connector Type
RJ45
Item
Keystone Coupler
Standards
UL Listed
Compatible Cable Performance Category
6
Color
White

Description

Keystone Coupler, Termination Type Coupler, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color White, Number of Ports 1, Overall Depth 1 3/16 in, Overall Height 13/16 in, Overall Width 7 in, Resistance Properties Impact Resistant, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.