Keystone Coupler, White
Mfr # K-5EC/5
Zoro # G016555805
product price: $26.79
/eaSold in multiples of 200 for $5,358.00
Key Features
Number of Ports
1
Compatible Connector Type
RJ45
Resistance Properties
Impact Resistant
Compatible Cable Performance Category
5e
Termination Type
Coupler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-5EC/5
Zoro #
G016555805
UPC #
810132436185
Country of Origin
China
Dimensions
Overall Width
7 in
Details
Number of Ports
1
Compatible Connector Type
RJ45
Resistance Properties
Impact Resistant
Compatible Cable Performance Category
5e
Termination Type
Coupler
Color
White
Standards
UL Listed
Item
Keystone Coupler
Description
Keystone Coupler, Termination Type Coupler, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color White, Number of Ports 1, Overall Width 7 in, Resistance Properties Impact Resistant, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.