Zoro Homepage

Keystone Jack, 0.8125 in H, White

  • Mfr # K-6EJ/25

  • Zoro # G616297693


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Compatible Cable Performance Category
6
Overall Width
8 1/2 in
Resistance Properties
Impact Resistant
Termination Type
Punch-Down
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-6EJ/25
Zoro #
G616297693
UPC #
810132436239
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Overall Height
5 1/2 in
Overall Depth
1 5/16 in

Details

Compatible Cable Performance Category
6
Resistance Properties
Impact Resistant
Item
Keystone Jack
Termination Type
Punch-Down
Number of Ports
1
Compatible Connector Type
RJ45
Color
White
Standards
UL Listed

Description

Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color White, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 5 1/2 in, Overall Width 8 1/2 in, Resistance Properties Impact Resistant, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.